Walter - High Performance Plunge Cutter
- Mfr # 5882952
- Zoro # G2920498
product price:Â
$
1,014.99
/ea
Free Shipping & Returns
Key Features
ANSI Code
F4030.UB26.064.Z05.02
Side Cutting Edge Angle
0 Degrees
Min. Cutting Dia.
1.7910 in
Hub Outside Dia.
2.3620 in
Cutting Application
Face Milling, High Feed Milling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5882952
- Zoro #
- G2920498
- UPC #
- -
- Country of Origin
- China
Dimensions
- Min. Cutting Dia.
- 1.7910 in
- Hub Outside Dia.
- 2.3620 in
- Arbor Dia.
- 1 in
- Overall Length
- 1.9690 in
- Depth of Cut
- 0.0790 in
- Max. Cutting Dia.
- 2-1/2 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Details
- Item
- Indexable Face Mill
- ANSI Code
- F4030.UB26.064.Z05.02
- Side Cutting Edge Angle
- 0 Degrees
- Cutting Application
- Face Milling, High Feed Milling
- Max. Speed
- 17,900 RPM
- ISO Number
- F4030.UB26.064.Z05.02
- Number of Inserts
- 5
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Coolant Fed
- Coolant Through
Description
Indexable Face Mill, Max. Cutting Dia. 2-1/2 in, Arbor Dia. 1 in, Depth of Cut 0.0790 in, ANSI Code F4030.UB26.064.Z05.02, Coolant Fed Coolant Through, Cutting Application Face Milling, High Feed Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.