Walter - Plunge Cutter
- Mfr # 6795843
- Zoro # G2912256
product price:Â
$
460.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7.8740"
Shank Type - Machining
Straight
ANSI Code
M4002-020-A20-02-01
Number of Inserts
2
Shank Dia.
0.7870 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6795843
- Zoro #
- G2912256
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 7.8740"
- Shank Dia.
- 0.7870 in
- Depth of Cut
- 0.0390"
- Max. Cutting Dia.
- 331/1000 in
- Wire Rope Length
- 7.8740"
- Length
- 7.8740"
Details
- Item
- Indexable Square Shoulder End Mill
- Shank Type - Machining
- Straight
- ANSI Code
- M4002-020-A20-02-01
- Number of Inserts
- 2
- Cutting Application
- Face Milling, High Feed Milling
- Toolholder Style
- M4002
- ISO Number
- M4002-020-A20-02-01
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 331/1000 in, Shank Dia. 0.7870 in, Straight, Overall Length 7.8740 In., ANSI Code M4002-020-A20-02-01
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.