Walter - Plunge Cutter
- Mfr # 7721775
- Zoro # G2917436
product price:Â
$
1,102.99
/ea
Free Shipping & Returns
Key Features
ANSI Code
M5008.064-B26-08-01
ISO Number
M5008.064-B26-08-01
Hub Outside Dia.
2 in
Number of Inserts
8
Min. Cutting Dia.
2.2680 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7721775
- Zoro #
- G2917436
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hub Outside Dia.
- 2 in
- Min. Cutting Dia.
- 2.2680 in
- Depth of Cut
- 0.0390 in
- Max. Cutting Dia.
- 2-1/2 in
- Overall Length
- 1-1/2 in
- Arbor Dia.
- 1 in
- Wire Rope Length
- 1-1/2 in
- Length
- 1-1/2 in
Details
- Item
- Indexable Face Mill
- ANSI Code
- M5008.064-B26-08-01
- ISO Number
- M5008.064-B26-08-01
- Number of Inserts
- 8
- Max. Speed
- 16,400 RPM
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Side Cutting Edge Angle
- 0 Degrees
- Coolant Fed
- Coolant Through
Description
Indexable Face Mill, Max. Cutting Dia. 2-1/2 in, Arbor Dia. 1 in, Depth of Cut 0.0390 in, ANSI Code M5008.064-B26-08-01, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.