Walter - Plunge Cutter
- Mfr # 7721720
- Zoro # G2947089
product price:Â
$
655.99
/ea
Free Shipping & Returns
Key Features
Min. Cutting Dia.
0.7520"
Number of Inserts
5
Side Cutting Edge Angle
0 Degrees
Shank Type - Machining
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7721720
- Zoro #
- G2947089
- UPC #
- -
- Country of Origin
- China
Dimensions
- Min. Cutting Dia.
- 0.7520"
Details
- Item
- Indexable Square Shoulder End Mill
- Number of Inserts
- 5
- Side Cutting Edge Angle
- 0 Degrees
- Shank Type - Machining
- Straight
Description
Indexable Square Shoulder End Mill, Straight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.