Shop WALTER
See all product information
Create Account
Walter - Plunge Cutter
- Mfr # 6795881
- Zoro # G2908914
product price:Â
$
460.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
3/4 in
Shank Type - Machining
Straight
Overall Length
7.8740"
Toolholder Style
M4002
Cutting Application
Face Milling, High Feed Milling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6795881
- Zoro #
- G2908914
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shank Dia.
- 3/4 in
- Overall Length
- 7.8740"
- Max. Cutting Dia.
- 291/1000 in
- Depth of Cut
- 0.0390"
- Wire Rope Length
- 7.8740"
- Length
- 7.8740"
Details
- Item
- Indexable Square Shoulder End Mill
- Shank Type - Machining
- Straight
- Toolholder Style
- M4002
- Cutting Application
- Face Milling, High Feed Milling
- Number of Inserts
- 2
- ISO Number
- M4002.019-A19-02-01
- ANSI Code
- M4002.019-A19-02-01
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 291/1000 in, Shank Dia. 3/4 in, Straight, Overall Length 7.8740 In., ANSI Code M4002.019-A19-02-01
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.