Walter - Plunge Cutter
- Mfr # 6796939
- Zoro # G2916480
product price:Â
$
681.99
/ea
Free Shipping & Returns
Key Features
Min. Cutting Dia.
1.0940 in
Max. Speed
17,800 RPM
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Cutting Application
Face Milling, High Feed Milling
Coolant Fed
Coolant Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6796939
- Zoro #
- G2916480
- UPC #
- -
- Country of Origin
- China
Dimensions
- Min. Cutting Dia.
- 1.0940 in
- Overall Length
- 1.5750 in
- Depth of Cut
- 0.0790 in
- Hub Outside Dia.
- 1.7990 in
- Arbor Dia.
- 3/4 in
- Max. Cutting Dia.
- 2 in
- Wire Rope Length
- 1.5750 in
- Length
- 1.5750 in
Details
- Item
- Indexable Face Mill
- Max. Speed
- 17,800 RPM
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Cutting Application
- Face Milling, High Feed Milling
- Coolant Fed
- Coolant Through
- Number of Inserts
- 4
- ISO Number
- M4002.051-B19-04-02
- Side Cutting Edge Angle
- 0 Degrees
- ANSI Code
- M4002.051-B19-04-02
Description
Indexable Face Mill, Max. Cutting Dia. 2 in, Arbor Dia. 3/4 in, Depth of Cut 0.0790 in, ANSI Code M4002.051-B19-04-02, Coolant Fed Coolant Through, Cutting Application Face Milling, High Feed Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.