Walter - High Performance Plunge Cutter
- Mfr # 5873911
- Zoro # G2907575
product price:Â
$
665.99
/ea
Free Shipping & Returns
Key Features
ISO Number
F4030.UT36.038.Z03.01
Number of Inserts
3
ANSI Code
F4030.UT36.038.Z03.01
Shank Dia.
1.4170 in
Max. Cutting Dia.
1 43/1000 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5873911
- Zoro #
- G2907575
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shank Dia.
- 1.4170 in
- Max. Cutting Dia.
- 1 43/1000 in
- Connection Size
- T36
- Depth of Cut
- 0.0390"
- Overall Length
- 2.9530"
- Wire Rope Length
- 2.9530"
- Length
- 2.9530"
Details
- Item
- Indexable Square Shoulder End Mill
- ISO Number
- F4030.UT36.038.Z03.01
- Number of Inserts
- 3
- ANSI Code
- F4030.UT36.038.Z03.01
- Shank Type - Machining
- Screw On
- Toolholder Style
- F4030
- Cutting Application
- Face Milling, High Feed Milling
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 43/1000 in, Shank Dia. 1.4170 in, Screw On, Overall Length 2.9530 In., ANSI Code F4030.UT36.038.Z03.01, Connection Size T36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.