Shop WALTER
See all product information
Create Account
Walter - Porcupine Cutter LD08/SD06
- Mfr # 6903555
- Zoro # G2949925
product price:Â
$
1,641.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
1.4570"
Overall Length
4.3700"
Shank Dia.
1.2600 in
ANSI Code
M4256-032-W32-02-37
Side Cutting Edge Angle
90 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6903555
- Zoro #
- G2949925
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- ANSI Code
- M4256-032-W32-02-37
- Side Cutting Edge Angle
- 90 Degrees
- ISO Number
- M4256-032-W32-02-37
- Shank Type - Machining
- Weldon Flat
- Standards
- DIN1835-B
- Toolholder Style
- M4256
- Features
- 2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design
- Cutting Application
- Shoulder Milling
- Coolant Fed
- Coolant Through
- Max. Speed
- 25,100 RPM
Dimensions
- Depth of Cut
- 1.4570"
- Overall Length
- 4.3700"
- Shank Dia.
- 1.2600 in
- Max. Cutting Dia.
- 1 13/50 in
- Wire Rope Length
- 4.3700"
- Length
- 4.3700"
- Fits Chest Size
- 2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 13/50 in, Shank Dia. 1.2600 in, Weldon Flat, Overall Length 4.3700 In., ANSI Code M4256-032-W32-02-37, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.