Walter Prototyp - Supreme
Mfr # MC326-14.0A4L050C
Zoro # G9383963
product price: $310.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Corner Radius
Finish
TiAlN
Length of Cut
1/2 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC326-14.0A4L050C
Zoro #
G9383963
UPC #
-
Country of Origin
Germany
Dimensions
Length of Cut
1/2 in
Milling Diameter
14.00mm
Dimension Type
Metric
Neck Dia.
0.53mm
Corner Radius
0.02 in
Milling Dia.
14.00 mm
Overall Length
4 3/32 in
Shank Dia.
1/2 in
Details
Number of Flutes
4
End Mill Style
Corner Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Grade
WK40TF
Helix Angle
50 Degrees
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Single End/Double End
Single End
Material Grade - Machining
WK40TF
Finish - Machining
TiAlN
Measurement System
Metric
Material - Machining
Carbide
Description
Corner Radius End Mill, 14.00 mm Milling Dia., Carbide, TiAlN, Metric, 0.02 in, 1/2 in, 4 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.