Shop WALTER
See all product information
Create Account
Walter - Ramping Cutter
- Mfr # 6836944
- Zoro # G2948175
product price:Â
$
791.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.5910"
Overall Length
4.3310"
Shank Dia.
0.7870 in
ISO Number
M2131-032-A20-02-15-S
Toolholder Style
M2131
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6836944
- Zoro #
- G2948175
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- ISO Number
- M2131-032-A20-02-15-S
- Toolholder Style
- M2131
- Max. Speed
- 37,900 RPM
- Coolant Fed
- Coolant Through
- Shank Type - Machining
- Straight
- Cutting Application
- Ramping
- ANSI Code
- M2131-032-A20-02-15-S
Dimensions
- Depth of Cut
- 0.5910"
- Overall Length
- 4.3310"
- Shank Dia.
- 0.7870 in
- Max. Cutting Dia.
- 1 13/50 in
- Wire Rope Length
- 4.3310"
- Length
- 4.3310"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 13/50 in, Shank Dia. 0.7870 in, Straight, Overall Length 4.3310 In., ANSI Code M2131-032-A20-02-15-S, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.