Shop WALTER
See all product information
Create Account
Walter - Routing cutter with square inserts
- Mfr # 7413873
- Zoro # G2951456
product price:Â
$
541.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
3.0220"
Overall Length
5-1/2"
Shank Dia.
1-1/4 in
ISO Number
M4791.031-W31-01-12
Shank Type - Machining
Weldon Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7413873
- Zoro #
- G2951456
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- ISO Number
- M4791.031-W31-01-12
- Shank Type - Machining
- Weldon Flat
- ANSI Code
- M4791.031-W31-01-12
- Standards
- DIN1835-B
- Cutting Application
- Center Cutting, Routing
- Toolholder Style
- M4791
Dimensions
- Depth of Cut
- 3.0220"
- Overall Length
- 5-1/2"
- Shank Dia.
- 1-1/4 in
- Head Projection Length
- 3.0220"
- Max. Cutting Dia.
- 1 1/4 in
- Wire Rope Length
- 5-1/2"
- Length
- 5-1/2"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 1/4 in, Shank Dia. 1-1/4 in, Weldon Flat, Overall Length 5-1/2 In., ANSI Code M4791.031-W31-01-12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.