Shop WALTER
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Walter SC 400 High-Strength Citrus Degreaser 264 gal Tote
- Mfr # 53G519
- Zoro # G122816401
product price:Â
$
32,622.99
/ea
Key Features
Recommended Dilution
1:200
Type
Heavy-Duty
NSF Rating
A8
Container Size
264 gal
VOC Content
0%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53G519
- Zoro #
- G122816401
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Container Size
- 264 gal
Details
- Recommended Dilution
- 1:200
- Type
- Heavy-Duty
- NSF Rating
- A8
- VOC Content
- 0%
- Primary Chemical
- D-Limonene
- Features
- Contains Corrosion Inhibitors to Prevent Flash Rusting, Low Energy Surfactant Technology Cleans at Lower Temperatures
- Biodegradable
- Yes
- Color
- Transparent
- Container Type
- Tote
- Cleaner Form
- Liquid
- Nonflammable
- No
- Base Formula
- Citrus Based Solvent
- For Use on
- Aluminum
- Ready to Use/Concentrated
- Concentrated
- Series
- SC 400â„¢
- Application
- Cleaning Gears, Machine Parts, Pumps and Tools
- Item
- Cleaner and Degreaser
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.