Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 5042224
- Zoro # G2929948
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Overall Length
133.32mm
Approach Angle
45 Degrees
Toolholder Style
DSSN
Insert Cutting Edge Length
12.00mm
ISO Number
DSSNR2020K12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5042224
- Zoro #
- G2929948
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Approach Angle
- 45 Degrees
- Toolholder Style
- DSSN
- ISO Number
- DSSNR2020K12
- Insert Holding Type
- Top and Hole Clamping
- Insert Shape
- Square
- Insert Clearance Angle
- 0 Degrees
- Cutting Direction
- Right Hand
Dimensions
- Overall Length
- 133.32mm
- Insert Cutting Edge Length
- 12.00mm
- Shank Height
- 20.00mm
- Shank Width
- 20.00mm
- Wire Rope Length
- 133.32mm
- Length
- 133.32mm
Description
Indexable Turning and Profiling Tool Holder, DSSN, Overall Length 133.32mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.