Shop WALTER
See all product information
Create Account
Walter - Shank tool - external with Precision Cooling - negative
- Mfr # 7031724
- Zoro # G2960084
product price:Â
$
421.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6"
Toolholder Style
DCLN
Cutting Direction
Left Hand
Insert Clearance Angle
0 Degrees
ANSI Code
DCLNL165D-P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7031724
- Zoro #
- G2960084
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Toolholder Style
- DCLN
- Cutting Direction
- Left Hand
- Insert Clearance Angle
- 0 Degrees
- ANSI Code
- DCLNL165D-P
- Approach Angle
- 95 Degrees
- Insert Shape
- 80 Degrees Diamond
- Coolant Fed
- Coolant Through
- Insert Holding Type
- Top and Hole Clamping
- Insert Inscribed Circle
- 5/8 in
Dimensions
- Overall Length
- 6"
- Shank Width
- 1"
- Shank Height
- 1"
- Wire Rope Length
- 6"
- Length
- 6"
Description
Indexable Turning and Profiling Tool Holder, DCLN, Overall Length 6 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.