Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 5042225
- Zoro # G2930928
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Overall Length
158.32mm
Approach Angle
45 Degrees
Toolholder Style
DSSN
ISO Number
DSSNL2525M12
Insert Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5042225
- Zoro #
- G2930928
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Approach Angle
- 45 Degrees
- Toolholder Style
- DSSN
- ISO Number
- DSSNL2525M12
- Insert Shape
- Square
- Insert Clearance Angle
- 0 Degrees
- Cutting Direction
- Left Hand
- Insert Holding Type
- Top and Hole Clamping
Dimensions
- Overall Length
- 158.32mm
- Insert Cutting Edge Length
- 12.00mm
- Shank Width
- 25.00mm
- Shank Height
- 25.00mm
- Wire Rope Length
- 158.32mm
- Length
- 158.32mm
Description
Indexable Turning and Profiling Tool Holder, DSSN, Overall Length 158.32mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.