Walter - Shank tool - external - positive - screw
- Mfr # 5327627
- Zoro # G2904608
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Overall Length
80.00mm
Insert Cutting Edge Length
9.00mm
Shank Height
12.00mm
Approach Angle
45 Degrees
Insert Holding Type
Screw On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5327627
- Zoro #
- G2904608
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Approach Angle
- 45 Degrees
- Insert Holding Type
- Screw On
- ISO Number
- SSDCN1212F09
- Insert Shape
- Square
- Insert Clearance Angle
- 7 Degrees
- Toolholder Style
- SSDC
- Cutting Direction
- Neutral
Dimensions
- Overall Length
- 80.00mm
- Insert Cutting Edge Length
- 9.00mm
- Shank Height
- 12.00mm
- Shank Width
- 12.00mm
- Wire Rope Length
- 80.00mm
- Length
- 80.00mm
Description
Indexable Turning and Profiling Tool Holder, SSDC, Overall Length 80.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.