Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 5042236
- Zoro # G2957309
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Overall Length
182.48mm
Cutting Direction
Right Hand
Insert Cutting Edge Length
19.00mm
Shank Height
32.00mm
Approach Angle
45 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5042236
- Zoro #
- G2957309
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Cutting Direction
- Right Hand
- Approach Angle
- 45 Degrees
- Insert Clearance Angle
- 0 Degrees
- Insert Shape
- Square
- Insert Holding Type
- Top and Hole Clamping
- Toolholder Style
- DSSN
- ISO Number
- DSSNR3232P19
Dimensions
- Overall Length
- 182.48mm
- Insert Cutting Edge Length
- 19.00mm
- Shank Height
- 32.00mm
- Shank Width
- 32.00mm
- Wire Rope Length
- 182.48mm
- Length
- 182.48mm
Description
Indexable Turning and Profiling Tool Holder, DSSN, Overall Length 182.48mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.