Walter - Shank tool - external - negative - lever
- Mfr # 5008019
- Zoro # G2902124
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Overall Length
150.00mm
Toolholder Style
PWLN
Insert Cutting Edge Length
8.00mm
Cutting Direction
Left Hand
Insert Shape
Trigon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5008019
- Zoro #
- G2902124
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Overall Length
- 150.00mm
- Insert Cutting Edge Length
- 8.00mm
- Shank Height
- 25.00mm
- Shank Width
- 25.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Details
- Item
- Indexable Turning and Profiling Tool Holder
- Toolholder Style
- PWLN
- Cutting Direction
- Left Hand
- Insert Shape
- Trigon
- Insert Clearance Angle
- 0 Degrees
- Approach Angle
- 95 Degrees
- Insert Holding Type
- Lever Lock
- ISO Number
- PWLNL2525M08
Description
Indexable Turning and Profiling Tool Holder, PWLN, Overall Length 150.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.