Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 5097511
- Zoro # G2926545
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6"
Insert Holding Type
Top and Hole Clamping
Toolholder Style
DTJN
Cutting Direction
Left Hand
Approach Angle
93 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5097511
- Zoro #
- G2926545
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Overall Length
- 6"
- Shank Width
- 1"
- Shank Height
- 1"
- Wire Rope Length
- 6"
- Length
- 6"
Details
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Holding Type
- Top and Hole Clamping
- Toolholder Style
- DTJN
- Cutting Direction
- Left Hand
- Approach Angle
- 93 Degrees
- ANSI Code
- DTJNL163D
- Insert Shape
- Triangle
- Insert Clearance Angle
- 0 Degrees
- Insert Inscribed Circle
- 3/8 in
Description
Indexable Turning and Profiling Tool Holder, DTJN, Overall Length 6 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.