Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 5097534
- Zoro # G2965885
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-1/2"
ANSI Code
DTJNL123B
Shank Height
3/4"
Insert Clearance Angle
0 Degrees
Shank Width
3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5097534
- Zoro #
- G2965885
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- ANSI Code
- DTJNL123B
- Insert Clearance Angle
- 0 Degrees
- Insert Shape
- Triangle
- Insert Inscribed Circle
- 3/8 in
- Approach Angle
- 93 Degrees
- Toolholder Style
- DTJN
- Cutting Direction
- Left Hand
- Insert Holding Type
- Top and Hole Clamping
Dimensions
- Overall Length
- 4-1/2"
- Shank Height
- 3/4"
- Shank Width
- 3/4"
- Wire Rope Length
- 4-1/2"
- Length
- 4-1/2"
Description
Indexable Turning and Profiling Tool Holder, DTJN, Overall Length 4-1/2 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.