Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 6347702
- Zoro # G2955297
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5"
Cutting Direction
Right Hand
Toolholder Style
DCLN
Insert Shape
80 Degrees Diamond
Approach Angle
95 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6347702
- Zoro #
- G2955297
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Cutting Direction
- Right Hand
- Toolholder Style
- DCLN
- Insert Shape
- 80 Degrees Diamond
- Approach Angle
- 95 Degrees
- Insert Clearance Angle
- 0 Degrees
- Insert Holding Type
- Top and Hole Clamping
- ANSI Code
- DCLNR123C
- Insert Inscribed Circle
- 3/8 in
Dimensions
- Overall Length
- 5"
- Shank Height
- 3/4"
- Shank Width
- 3/4"
- Wire Rope Length
- 5"
- Length
- 5"
Description
Indexable Turning and Profiling Tool Holder, DCLN, Overall Length 5 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.