Shop WIDIA

Diamond Turning Insert, Diamond, 2, CCMT, 1

  • Mfr # 2564167
  • Zoro # G3934093

product price: 
$
9.19
/ea
Sold in multiples of 5 for $45.95

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
0.2500"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2564167
Zoro #
G3934093
UPC #
4021169377488
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
THM-X
Rake
Positive
ISO Number
CCMT060204
Mounting Style
Taper Screw
Style
CCMT
Cutting Direction
Neutral
Clearance Angle
7 Degrees
Primary Material Application ISO Code
P
Chip-Breaker Style
On One Side
Cutting Application
Turning
Manufacturer Grade
THM-X
Primary Material Application
Steel
Number of Cutting Edges
2
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Included Angle
80 Degrees
Measurement System
Fractional Inch
ANSI Code
CCMT2151
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.2500"
Corner Radius
1/64 in
Insert Thickness
0.0938"
Thickness
3/32 in
Cutting Edge Length
6.45mm

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code CCMT2151, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.