Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 6349854
- Zoro # G2937167
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6"
Shank Width
1"
Approach Angle
60 Degrees
Insert Shape
35 Degrees Diamond
Shank Height
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6349854
- Zoro #
- G2937167
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Approach Angle
- 60 Degrees
- Insert Shape
- 35 Degrees Diamond
- Insert Inscribed Circle
- 3/8 in
- Cutting Direction
- Left Hand
- ANSI Code
- DVTNL163D
- Insert Clearance Angle
- 0 Degrees
- Insert Holding Type
- Top and Hole Clamping
- Toolholder Style
- DVTN
Dimensions
- Overall Length
- 6"
- Shank Width
- 1"
- Shank Height
- 1"
- Wire Rope Length
- 6"
- Length
- 6"
Description
Indexable Turning and Profiling Tool Holder, DVTN, Overall Length 6 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.