Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - positive - screw
- Mfr # 5327621
- Zoro # G2961466
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Overall Length
124.98mm
Shank Height
20.00mm
Toolholder Style
SSDC
Insert Cutting Edge Length
9.00mm
Insert Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5327621
- Zoro #
- G2961466
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Toolholder Style
- SSDC
- Insert Shape
- Square
- Cutting Direction
- Left Hand
- Insert Holding Type
- Screw On
- Approach Angle
- 45 Degrees
- ISO Number
- SSDCL2020K09
- Insert Clearance Angle
- 7 Degrees
Dimensions
- Overall Length
- 124.98mm
- Shank Height
- 20.00mm
- Insert Cutting Edge Length
- 9.00mm
- Shank Width
- 20.00mm
- Wire Rope Length
- 124.98mm
- Length
- 124.98mm
Description
Indexable Turning and Profiling Tool Holder, SSDC, Overall Length 124.98mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.