Walter - Shank tool - external - negative - clamp / wedge
- Mfr # 5042249
- Zoro # G2957607
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Overall Length
170.00mm
Shank Width
32.00mm
Shank Height
32.00mm
Insert Shape
55 Degrees Diamond
Insert Clearance Angle
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5042249
- Zoro #
- G2957607
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Shape
- 55 Degrees Diamond
- Insert Clearance Angle
- 0 Degrees
- Cutting Direction
- Left Hand
- Toolholder Style
- DDJN
- ISO Number
- DDJNL3232P15
- Approach Angle
- 93 Degrees
- Insert Holding Type
- Top and Hole Clamping
Dimensions
- Overall Length
- 170.00mm
- Shank Width
- 32.00mm
- Shank Height
- 32.00mm
- Insert Cutting Edge Length
- 15.00mm
- Wire Rope Length
- 170.00mm
- Length
- 170.00mm
Description
Indexable Turning and Profiling Tool Holder, DDJN, Overall Length 170.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.