Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - negative - lever
- Mfr # 5007950
- Zoro # G2933299
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Overall Length
128.05mm
Insert Cutting Edge Length
12.00mm
ISO Number
PSKNL2020K12
Insert Shape
Square
Approach Angle
75 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5007950
- Zoro #
- G2933299
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- ISO Number
- PSKNL2020K12
- Insert Shape
- Square
- Approach Angle
- 75 Degrees
- Toolholder Style
- PSKN
- Cutting Direction
- Left Hand
- Insert Holding Type
- Lever Lock
- Insert Clearance Angle
- 0 Degrees
Dimensions
- Overall Length
- 128.05mm
- Insert Cutting Edge Length
- 12.00mm
- Shank Width
- 20.00mm
- Shank Height
- 20.00mm
- Wire Rope Length
- 128.05mm
- Length
- 128.05mm
Description
Indexable Turning and Profiling Tool Holder, PSKN, Overall Length 128.05mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.