Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - negative - lever
- Mfr # 5007960
- Zoro # G2904790
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Overall Length
158.32mm
Shank Width
25.00mm
Toolholder Style
PSSN
Insert Shape
Square
Shank Height
25.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5007960
- Zoro #
- G2904790
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Toolholder Style
- PSSN
- Insert Shape
- Square
- Cutting Direction
- Left Hand
- Approach Angle
- 45 Degrees
- Insert Holding Type
- Lever Lock
- Insert Clearance Angle
- 0 Degrees
- ISO Number
- PSSNL2525M12
Dimensions
- Overall Length
- 158.32mm
- Shank Width
- 25.00mm
- Shank Height
- 25.00mm
- Insert Cutting Edge Length
- 12.00mm
- Wire Rope Length
- 158.32mm
- Length
- 158.32mm
Description
Indexable Turning and Profiling Tool Holder, PSSN, Overall Length 158.32mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.