Walter - Walter Capto - Grooving - External tool
- Mfr # 5011677
- Zoro # G2922388
product price:Â
$
790.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.0750"
ISO Number
C6-MSS-E32R90
Product Family
Capto-Cut
Connection Size
C6
Cutting Location
External
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5011677
- Zoro #
- G2922388
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Cutting Unit Head for Parting and Grooving
- ISO Number
- C6-MSS-E32R90
- Product Family
- Capto-Cut
- Cutting Location
- External
- Toolholder Style
- MSS
- Cutting Application
- Turning
- Cutting Direction
- Right Hand
Dimensions
- Overall Length
- 4.0750"
- Connection Size
- C6
- Wire Rope Length
- 4.0750"
- Length
- 4.0750"
Description
Indexable Cutting Unit Head for Parting and Grooving, MSS, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.