Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - negative - lever
- Mfr # 6047353
- Zoro # G2963548
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Overall Length
106.08mm
Shank Height
16.00mm
Cutting Direction
Right Hand
Toolholder Style
PSSN
Insert Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6047353
- Zoro #
- G2963548
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Cutting Direction
- Right Hand
- Toolholder Style
- PSSN
- Insert Shape
- Square
- Insert Holding Type
- Lever Lock
- ISO Number
- PSSNR1616H09
- Insert Clearance Angle
- 0 Degrees
- Approach Angle
- 45 Degrees
Dimensions
- Overall Length
- 106.08mm
- Shank Height
- 16.00mm
- Shank Width
- 16.00mm
- Insert Cutting Edge Length
- 9.00mm
- Wire Rope Length
- 106.08mm
- Length
- 106.08mm
Description
Indexable Turning and Profiling Tool Holder, PSSN, Overall Length 106.08mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.