Shop WALTER
See all product information
Create Account
Walter - Shank tool - Grooving
- Mfr # 5009193
- Zoro # G2926834
product price:Â
$
435.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6.3780"
Insert Style
GX
ISO Number
NCBE25-2525L-GX24-2-21
Product Family
Novex-Cut
Cutting Application
Radial Grooving
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5009193
- Zoro #
- G2926834
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Tool Holder
- Insert Style
- GX
- ISO Number
- NCBE25-2525L-GX24-2-21
- Product Family
- Novex-Cut
- Cutting Application
- Radial Grooving
- Insert Holding Type
- Screw Clamping
- ANSI Code
- NCBE25-2525L-GX24-2-21
- Cutting Direction
- Left Hand
- Toolholder Style
- NCBE
Dimensions
- Overall Length
- 6.3780"
- Wire Rope Length
- 6.3780"
- Length
- 6.3780"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Left Hand, Radial Grooving, ANSI Code NCBE25-2525L-GX24-2-21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.