Walter - Shank tool - external - positive - lever
- Mfr # 5008744
- Zoro # G2932020
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Overall Length
170.00mm
ISO Number
PVVBN3225P16
Insert Holding Type
Lever Lock
Cutting Direction
Neutral
Insert Clearance Angle
5 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5008744
- Zoro #
- G2932020
- UPC #
- -
- Country of Origin
- Bulgaria
Dimensions
- Overall Length
- 170.00mm
- Shank Width
- 25.00mm
- Shank Height
- 32.00mm
- Insert Cutting Edge Length
- 16.00mm
- Wire Rope Length
- 170.00mm
- Length
- 170.00mm
Details
- Item
- Indexable Turning and Profiling Tool Holder
- ISO Number
- PVVBN3225P16
- Insert Holding Type
- Lever Lock
- Cutting Direction
- Neutral
- Insert Clearance Angle
- 5 Degrees
- Insert Shape
- 35 Degrees Diamond
- Approach Angle
- 72.5 Degrees
- Toolholder Style
- PVVB
Description
Indexable Turning and Profiling Tool Holder, PVVB, Overall Length 170.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.