Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - positive - screw
- Mfr # 5028503
- Zoro # G2914864
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5"
Insert Holding Type
Screw On
Insert Shape
35 Degrees Diamond
Shank Width
1"
Approach Angle
93 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5028503
- Zoro #
- G2914864
- UPC #
- -
- Country of Origin
- United States
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Holding Type
- Screw On
- Insert Shape
- 35 Degrees Diamond
- Approach Angle
- 93 Degrees
- Cutting Direction
- Right Hand
- Insert Clearance Angle
- 5 Degrees
- ANSI Code
- SVJBR163C
- Toolholder Style
- SVJB
- Insert Inscribed Circle
- 3/8 in
Dimensions
- Overall Length
- 5"
- Shank Width
- 1"
- Shank Height
- 1"
- Wire Rope Length
- 5"
- Length
- 5"
Description
Indexable Turning and Profiling Tool Holder, SVJB, Overall Length 5 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.