Shop WALTER
See all product information
Create Account
Walter - Shank tool - Grooving
- Mfr # 7479511
- Zoro # G2964640
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.7244"
Product Family
Novex-Cut
Insert Holding Type
Screw Clamping
Cutting Application
Radial Grooving
ISO Number
G3011-1212L-MX22-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7479511
- Zoro #
- G2964640
- UPC #
- -
- Country of Origin
- Romania
- Item
- Indexable Parting and Grooving Tool Holder
- Product Family
- Novex-Cut
- Insert Holding Type
- Screw Clamping
- Cutting Application
- Radial Grooving
- ISO Number
- G3011-1212L-MX22-2
- Toolholder Style
- G3011
- ANSI Code
- G3011-1212L-MX22-2
- Insert Style
- MX
- Cutting Direction
- Left Hand
Dimensions
- Overall Length
- 4.7244"
- Wire Rope Length
- 4.7244"
- Length
- 4.7244"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style MX, Left Hand, Radial Grooving, ANSI Code G3011-1212L-MX22-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.