Walter - Shank tool - Grooving
- Mfr # 6017306
- Zoro # G2948586
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.6496"
Product Family
Novex-Cut
Insert Holding Type
Screw Clamping
Cutting Application
Universal
Toolholder Style
G1511
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6017306
- Zoro #
- G2948586
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Tool Holder
- Product Family
- Novex-Cut
- Insert Holding Type
- Screw Clamping
- Cutting Application
- Universal
- Toolholder Style
- G1511
- Cutting Direction
- Right Hand
- ANSI Code
- G1511.2020R-T6GX24
- ISO Number
- G1511.2020R-T6GX24
- Insert Style
- GX
Dimensions
- Overall Length
- 5.6496"
- Wire Rope Length
- 5.6496"
- Length
- 5.6496"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Right Hand, Universal, ANSI Code G1511.2020R-T6GX24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.