Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNGA, 2

  • Mfr # 6018008
  • Zoro # G3930015

product price: 
$
136.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
1/2 in
Insert Size
0.5000"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6018008
Zoro #
G3930015
UPC #
4056544190321
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
WBH30P
ISO Number
CNGA120408S01025MT
Mounting Style
Cylindrical Fixing Hole
Style
CNGA
Cutting Direction
Neutral
Included Angle
80 Degrees
Number of Cutting Edges
2
Finish - Machining
AlTiN
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Titanium
Measurement System
Fractional Inch
ANSI Code
CNGA432S0425MT
Primary Material Application ISO Code
H, K, S
Manufacturer Grade
WBH30P
Material - Machining
Carbide
Shape
Rhombic
Cutting Application
Turning
Clearance Angle
0 Degrees
Cutting Edge
Chamfered and Rounded
Insert Holding Type
Straight Hole
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.5000"
Corner Radius
1/32 in
Insert Thickness
0.1883"
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, AlTiN, ANSI Code CNGA432S0425MT, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.