Shop WALTER
See all product information
Create Account
Walter - Shank tool - external - positive - screw
- Mfr # 5335795
- Zoro # G2951130
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Overall Length
125.00mm
Insert Shape
55 Degrees Diamond
Insert Cutting Edge Length
11.00mm
Insert Clearance Angle
7 Degrees
ISO Number
SDHCL2020K11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5335795
- Zoro #
- G2951130
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Shape
- 55 Degrees Diamond
- Insert Clearance Angle
- 7 Degrees
- ISO Number
- SDHCL2020K11
- Toolholder Style
- SDHC
- Insert Holding Type
- Screw On
- Cutting Direction
- Left Hand
Dimensions
- Overall Length
- 125.00mm
- Insert Cutting Edge Length
- 11.00mm
- Shank Height
- 20.00mm
- Shank Width
- 20.00mm
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Description
Indexable Turning and Profiling Tool Holder, SDHC, Overall Length 125.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.