Shop WALTER

Diamond Turning Insert, Diamond, 6, CNMA, 4, Carbide

  • Mfr # 6388747
  • Zoro # G7918526

product price: 
$
39.59
/ea
Sold in multiples of 10 for $395.90

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
3/4 in
Insert Size
644
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6388747
Zoro #
G7918526
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMA190616-RK5 WKK20S
Mounting Style
Clamp
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
CNMA646
Relief Angle
0 Degrees
No. of Edges
2
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Cast Iron
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
ANSI Code
CNMA644-RK5 WKK20S
Primary Material Application ISO Code
K
Chip-Breaker Code
RK5
Shape
Rhombic
Manufacturer Grade
WKK20S
Material - Machining
Carbide
Number of Cutting Edges
2
Measurement System
Fractional Inch
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
644
Corner Radius
1/16 in
Mounting Hole Dia.
0.312"
Nose Radius
0.0630"
Insert Thickness
0.2500"
Cutting Edge Length
19.34mm
Depth of Cut
1.50 to 8.00mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code RK5, Inscribed Circle 3/4 in, TiCN+Al2O3+TiCN, ANSI Code CNMA644-RK5 WKK20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.