Walter - Shank tool - external - positive - screw
- Mfr # 5523315
- Zoro # G2968070
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6"
Shank Width
1"
Insert Inscribed Circle
3/8 in
Toolholder Style
SRAC
Shank Height
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5523315
- Zoro #
- G2968070
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 6"
- Shank Width
- 1"
- Shank Height
- 1"
- Wire Rope Length
- 6"
- Length
- 6"
Details
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Inscribed Circle
- 3/8 in
- Toolholder Style
- SRAC
- Cutting Direction
- Left Hand
- ANSI Code
- SRACL163D
- Insert Clearance Angle
- 7 Degrees
- Insert Holding Type
- Screw On
- Insert Shape
- Round
- Approach Angle
- 90 Degrees
Description
Indexable Turning and Profiling Tool Holder, SRAC, Overall Length 6 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.