Walter - Shank tool - external with Precision Cooling - negative
- Mfr # 7512200
- Zoro # G2902964
product price:Â
$
554.99
/ea
Free Shipping & Returns
Key Features
Overall Length
147.00mm
Insert Holding Type
Top and Hole Clamping
Shank Height
32.00mm
Coolant Fed
Coolant Through
Insert Cutting Edge Length
16.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7512200
- Zoro #
- G2902964
- UPC #
- -
- Country of Origin
- India
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Holding Type
- Top and Hole Clamping
- Coolant Fed
- Coolant Through
- Insert Clearance Angle
- 0 Degrees
- Insert Shape
- 80 Degrees Diamond
- ISO Number
- DCLNR3232X16-P
- Approach Angle
- 95 Degrees
- Cutting Direction
- Right Hand
- Toolholder Style
- DCLN
Dimensions
- Overall Length
- 147.00mm
- Shank Height
- 32.00mm
- Insert Cutting Edge Length
- 16.00mm
- Shank Width
- 32.00mm
- Wire Rope Length
- 147.00mm
- Length
- 147.00mm
Description
Indexable Turning and Profiling Tool Holder, DCLN, Overall Length 147.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.