Walter - Shank tool - external - positive - screw
- Mfr # 5523317
- Zoro # G2959208
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6"
Insert Clearance Angle
7 Degrees
ANSI Code
SRACL162D
Approach Angle
90 Degrees
Shank Height
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5523317
- Zoro #
- G2959208
- UPC #
- -
- Country of Origin
- United States
- Item
- Indexable Turning and Profiling Tool Holder
- Insert Clearance Angle
- 7 Degrees
- ANSI Code
- SRACL162D
- Approach Angle
- 90 Degrees
- Toolholder Style
- SRAC
- Insert Shape
- Round
- Insert Holding Type
- Screw On
- Cutting Direction
- Left Hand
- Insert Inscribed Circle
- 1/4 in
Dimensions
- Overall Length
- 6"
- Shank Height
- 1"
- Shank Width
- 1"
- Wire Rope Length
- 6"
- Length
- 6"
Description
Indexable Turning and Profiling Tool Holder, SRAC, Overall Length 6 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.