Walter - Shank tool - external - positive - screw
- Mfr # 6347307
- Zoro # G2899979
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6"
Shank Height
1"
Toolholder Style
SRDC
Approach Angle
45 Degrees
Insert Holding Type
Screw On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6347307
- Zoro #
- G2899979
- UPC #
- -
- Country of Origin
- India
- Item
- Indexable Turning and Profiling Tool Holder
- Toolholder Style
- SRDC
- Approach Angle
- 45 Degrees
- Insert Holding Type
- Screw On
- Insert Shape
- Round
- Cutting Direction
- Neutral
- Insert Inscribed Circle
- 1/2 in
- ANSI Code
- SRDCN164D
- Insert Clearance Angle
- 7 Degrees
Dimensions
- Overall Length
- 6"
- Shank Height
- 1"
- Shank Width
- 1"
- Wire Rope Length
- 6"
- Length
- 6"
Description
Indexable Turning and Profiling Tool Holder, SRDC, Overall Length 6 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.