Walter - Shank tool - Grooving
- Mfr # 5950237
- Zoro # G2914934
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.7835"
Cutting Application
Radial Grooving
ANSI Code
G1011.1212L-2T12GX16
Product Family
Novex-Cut
Cutting Direction
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5950237
- Zoro #
- G2914934
- UPC #
- -
- Country of Origin
- Romania
- Item
- Indexable Parting and Grooving Tool Holder
- Cutting Application
- Radial Grooving
- ANSI Code
- G1011.1212L-2T12GX16
- Product Family
- Novex-Cut
- Cutting Direction
- Left Hand
- ISO Number
- G1011.1212L-2T12GX16
- Insert Holding Type
- Screw Clamping
- Toolholder Style
- G1011
- Insert Style
- GX
Dimensions
- Overall Length
- 4.7835"
- Wire Rope Length
- 4.7835"
- Length
- 4.7835"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Left Hand, Radial Grooving, ANSI Code G1011.1212L-2T12GX16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.