Walter - Shank tool - external with Precision Cooling - negative
- Mfr # 7031725
- Zoro # G2959899
product price:Â
$
421.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6"
ANSI Code
DCLNR165D-P
Approach Angle
95 Degrees
Shank Width
1"
Insert Inscribed Circle
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7031725
- Zoro #
- G2959899
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Turning and Profiling Tool Holder
- ANSI Code
- DCLNR165D-P
- Approach Angle
- 95 Degrees
- Insert Inscribed Circle
- 5/8 in
- Cutting Direction
- Right Hand
- Insert Holding Type
- Top and Hole Clamping
- Insert Shape
- 80 Degrees Diamond
- Toolholder Style
- DCLN
- Insert Clearance Angle
- 0 Degrees
- Coolant Fed
- Coolant Through
Dimensions
- Overall Length
- 6"
- Shank Width
- 1"
- Shank Height
- 1"
- Wire Rope Length
- 6"
- Length
- 6"
Description
Indexable Turning and Profiling Tool Holder, DCLN, Overall Length 6 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.