Walter - Shank tool - Grooving
- Mfr # 5009154
- Zoro # G2928864
product price:Â
$
434.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.8425"
Cutting Application
Radial Grooving
Product Family
Novex-Cut
ISO Number
NCAE20-2020R-GX16-1
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5009154
- Zoro #
- G2928864
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Tool Holder
- Cutting Application
- Radial Grooving
- Product Family
- Novex-Cut
- ISO Number
- NCAE20-2020R-GX16-1
- Cutting Direction
- Right Hand
- ANSI Code
- NCAE20-2020R-GX16-1
- Insert Style
- GX
- Toolholder Style
- NCAE
- Insert Holding Type
- Screw Clamping
Dimensions
- Overall Length
- 4.8425"
- Wire Rope Length
- 4.8425"
- Length
- 4.8425"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Right Hand, Radial Grooving, ANSI Code NCAE20-2020R-GX16-1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.