Shop WALTER
See all product information
Create Account
Walter - Shank tool - Grooving
- Mfr # 5329145
- Zoro # G2955717
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.9213"
Insert Style
GX
Toolholder Style
XLDE
Cutting Application
Radial Grooving
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5329145
- Zoro #
- G2955717
- UPC #
- -
- Country of Origin
- India
- Item
- Indexable Parting and Grooving Tool Holder
- Insert Style
- GX
- Toolholder Style
- XLDE
- Cutting Application
- Radial Grooving
- Cutting Direction
- Right Hand
- Insert Holding Type
- Screw Clamping
- Product Family
- Novex-Cut
- ISO Number
- XLDER2020K-GX16-2
- ANSI Code
- XLDER2020K-GX16-2
Dimensions
- Overall Length
- 4.9213"
- Wire Rope Length
- 4.9213"
- Length
- 4.9213"
Description
Indexable Parting and Grooving Tool Holder, Novex-Cut, Insert Style GX, Right Hand, Radial Grooving, ANSI Code XLDER2020K-GX16-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.