Walter - Shank tool - Grooving

  • Mfr # 5936036

  • Zoro # G8143755


product price:  $278.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Shank Dia.
25mm
Overall Length
150.00mm
Cutting Direction
Left Hand
Application
Axial Grooving
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5936036
Zoro #
G8143755
UPC #
-
Country of Origin
Romania

Dimensions

Shank Dia.
25mm
Overall Length
150.00mm
Max. Grooving Width
3.00mm
Shank Length
110.00mm
Max. Workpiece Dia.
44.00mm
Depth of Cut
12.00mm
Shank Height
25.00mm
Shank Width
25.00mm
Head Length
40.00mm

Details

Item
Indexable Grooving and Parting Toolholder
Material
Steel
Cutting Direction
Left Hand
Application
Axial Grooving
Includes
Clamp Screw FS2118;Torx Key FS1464
Cutting Application
Grooving
Compatible Hardware
Clamp Screw FS2118;Torx Key FS1464
Series
G1111
Hardware Included
Yes
Hardware Required
Yes
Toolholder Style
G1111
Shank Shape
Square
Insert Holding Type
Clamp
ANSI Code
G1111.2525L-3T12-034GX24
Center to Cutting Tip
24.70mm
Cutting Location
External
ISO Number
G1111.2525L-3T12-034GX24
Product Family
NOVEX-CUT External Positive
Insert Style
GX

Description

Indexable Grooving and Parting Toolholder, NOVEX-CUT External Positive, Insert Style GX, Left Hand, Grooving, Shank Width 25.00mm, ANSI Code G1111.2525L-3T12-034GX24, Center to Cutting Tip 24.70mm, Compatible Hardware Clamp Screw FS2118;Torx Key FS1464

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.