Walter - Shank tool - Grooving

  • Mfr # 5936246

  • Zoro # G8422547


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
5-63/64 in
Shank Dia.
1 in
Cutting Direction
Left Hand
Application
Axial Grooving
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5936246
Zoro #
G8422547
UPC #
-
Country of Origin
Romania

Dimensions

Overall Length
5-63/64 in
Shank Dia.
1 in
Max. Grooving Width
4.00mm
Shank Height
1 in
Head Length
42.00mm
Max. Workpiece Dia.
72.00mm
Shank Length
110.00mm
Depth of Cut
0.7870 in
Shank Width
1 in

Details

Item
Indexable Grooving and Parting Toolholder
Material
Steel
Cutting Direction
Left Hand
Application
Axial Grooving
Includes
Clamp Screw FS2118;Torx Key FS1464
Compatible Hardware
Clamp Screw FS2118;Torx Key FS1464
Product Family
NOVEX-CUT External Positive
Cutting Location
External
Shank Shape
Square
ISO Number
G1111.16L-4T20-052GX24
Hardware Required
Yes
Insert Style
GX
Cutting Application
Grooving
Series
G1111
Insert Holding Type
Clamp
Center to Cutting Tip
24.58mm
Hardware Included
Yes
Toolholder Style
G1111
ANSI Code
G1111.16L-4T20-052GX24

Description

Indexable Grooving and Parting Toolholder, NOVEX-CUT External Positive, Insert Style GX, Left Hand, Grooving, Shank Width 1 in, ANSI Code G1111.16L-4T20-052GX24, Center to Cutting Tip 24.58mm, Compatible Hardware Clamp Screw FS2118;Torx Key FS1464

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.