Walter - Shank tool - Grooving

  • Mfr # 5936324

  • Zoro # G8316707


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
6.1420 in
Shank Dia.
1 in
Cutting Direction
Left Hand
Application
Axial Grooving
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5936324
Zoro #
G8316707
UPC #
-
Country of Origin
Romania

Dimensions

Overall Length
6.1420 in
Shank Dia.
1 in
Max. Grooving Width
4.00mm
Max. Workpiece Dia.
230.00mm
Shank Height
1 in
Shank Width
1 in
Shank Length
110.00mm
Head Length
46.00mm
Depth of Cut
63/64 in

Details

Item
Indexable Grooving and Parting Toolholder
Material
Steel
Cutting Direction
Left Hand
Application
Axial Grooving
Includes
Clamp Screw FS2118;Torx Key FS1464
Toolholder Style
G1111
Center to Cutting Tip
24.45mm
Hardware Included
Yes
Shank Shape
Square
Hardware Required
Yes
Cutting Application
Grooving
Compatible Hardware
Clamp Screw FS2118;Torx Key FS1464
Insert Style
GX
ISO Number
G1111.16L-4T25-132GX24
Series
G1111
ANSI Code
G1111.16L-4T25-132GX24
Cutting Location
External
Product Family
NOVEX-CUT External Positive
Insert Holding Type
Clamp

Description

Indexable Grooving and Parting Toolholder, NOVEX-CUT External Positive, Insert Style GX, Left Hand, Grooving, Shank Width 1 in, ANSI Code G1111.16L-4T25-132GX24, Center to Cutting Tip 24.45mm, Compatible Hardware Clamp Screw FS2118;Torx Key FS1464

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.