Walter - Shank tool - Grooving

  • Mfr # 5950354

  • Zoro # G7925976


product price:  $278.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Shank Dia.
25mm
Overall Length
154.00mm
Cutting Direction
Right Hand
Application
Axial Grooving
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5950354
Zoro #
G7925976
UPC #
-
Country of Origin
Romania

Dimensions

Shank Dia.
25mm
Overall Length
154.00mm
Max. Grooving Width
3.00mm
Max. Workpiece Dia.
160.00mm
Depth of Cut
22.00mm
Shank Height
25.00mm
Head Length
44.00mm
Shank Width
25.00mm
Shank Length
110.00mm

Details

Item
Indexable Grooving and Parting Toolholder
Material
Steel
Cutting Direction
Right Hand
Application
Axial Grooving
Includes
Clamp Screw FS2118;Torx Key FS1464
Hardware Required
Yes
Product Family
NOVEX-CUT External Positive
Cutting Application
Grooving
Toolholder Style
G1111
Series
G1111
Insert Holding Type
Clamp
Insert Style
GX
ANSI Code
G1111.2525R-3T22-090GX24
Compatible Hardware
Clamp Screw FS2118;Torx Key FS1464
Cutting Location
External
ISO Number
G1111.2525R-3T22-090GX24
Hardware Included
Yes
Shank Shape
Square
Center to Cutting Tip
24.60mm

Description

Indexable Grooving and Parting Toolholder, NOVEX-CUT External Positive, Insert Style GX, Right Hand, Grooving, Shank Width 25.00mm, ANSI Code G1111.2525R-3T22-090GX24, Center to Cutting Tip 24.60mm, Compatible Hardware Clamp Screw FS2118;Torx Key FS1464

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.