Walter - Shank tool - Grooving
Mfr # 5936327
Zoro # G7930447
product price:Â $274.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Length
6.1420 in
Shank Dia.
1 in
Cutting Direction
Right Hand
Application
Axial Grooving
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5936327
Zoro #
G7930447
UPC #
-
Country of Origin
Romania
Dimensions
Overall Length
6.1420 in
Shank Dia.
1 in
Head Length
46.00mm
Max. Workpiece Dia.
500.00mm
Shank Width
1 in
Shank Height
1 in
Depth of Cut
63/64 in
Shank Length
110.00mm
Max. Grooving Width
4.00mm
Description
Indexable Grooving and Parting Toolholder, NOVEX-CUT External Positive, Insert Style GX, Right Hand, Grooving, Shank Width 1 in, ANSI Code G1111.16R-4T25-220GX24, Center to Cutting Tip 24.45mm, Compatible Hardware Clamp Screw FS2118;Torx Key FS1464
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.